TIMKEN
TIMKEN
33472DC-2
TIMKEN TIMKEN
Description
33472DC-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Bearing Double Cup; 33472DC Basic Number; Standard Precision; 4.724" Outside Diameter; 2.649" Width; Double Row of Roller
Part #
33472DC-40262
BDI #
1337237
Details
1139.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/33472DC-2/p/1337237
Your Price
$ 1,139.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.725
EAN
0053893264233
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
33472DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33472DC-2
Long Description
Bearing Double Cup; 33472DC Basic Number; Standard Precision; 4.724" Outside Diameter; 2.649" Width; Double Row of Roller
Outside Diameter
4.724 Inch | 119.99 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.649 Inch | 67.285 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


