

TIMKEN
TIMKEN
3378-2
TIMKEN TIMKEN
Description
3378-20024 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Bearing Cone; 3378 Basic Number; Standard Precision; 1.437" Bore; 1.197" Width; Single Row of Roller
Part #
3378-20024
BDI #
1337266
Details
331.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3378-2/p/1337266
Your Price
$ 331.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.476
EAN
0053893125671
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3378
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3378-2
Long Description
Bearing Cone; 3378 Basic Number; Standard Precision; 1.437" Bore; 1.197" Width; Single Row of Roller
Bore
1.437 Inch | 36.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.197 Inch | 30.404 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh