

TIMKEN
TIMKEN
34307-2
TIMKEN TIMKEN
Description
34307-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; 34307 Basic Number; Standard Precision; 3-1/16" Bore; 29/32" Width; Single Row of Roller
Part #
34307-20024
BDI #
1337591
Details
414.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/34307-2/p/1337591
Your Price
$ 414.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.597
EAN
0053893269085
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
34307
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
34307-2
Long Description
Bearing Cone; 34307 Basic Number; Standard Precision; 3-1/16" Bore; 29/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Bore
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh