TIMKEN
TIMKEN
344-3
TIMKEN TIMKEN
Description
344-3 TAPERED ROLLER BRG CONE
Bearing Cone; 344 #3 Basic Number; Class 3 Precision; 1.575" Bore; 0.882" Width; Single Row of Roller
Part #
344-30000
BDI #
1337608
Details
629.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/344-3/p/1337608
Your Price
$ 629.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.306
EAN
0053893009223
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
344 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 344 #3 Basic Number; Class 3 Precision; 1.575" Bore; 0.882" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.882 Inch | 22.403 Millimeter
Bore
1.575 Inch | 40.005 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh