TIMKEN
TIMKEN
34478-2 ; 34478-20024
TIMKEN TIMKEN
Description
34478-2 ; 34478-20024 TR BRG CUP ; SINGLE 4-8 OD
Bearing Cup; 34478 Basic Number; Standard Precision; 4-25/32" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
34478-20024
BDI #
1337611
Details
84.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/34478-2-;-34478-20024/p/1337611
Your Price
$ 84.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.35
EAN
0053893269184
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
34478
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
34478-2
Long Description
Bearing Cup; 34478 Basic Number; Standard Precision; 4-25/32" Outside Diameter; 11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
4.781 Inch | 121.437 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


