KOYO
KOYO
344A
KOYO KOYO
Description
344A ; BEARING CONE
Bearing Cone; 344A Basic Number; Standard Precision; 1.575" Bore; 0.827" Width; Single Row of Roller
Part #
344A
BDI #
20865116
Details
76.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/344A/p/20865116
Your Price
$ 76.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.337
EAN
0605790024009
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
344A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Round Bore | Rust Preventative Lubricant | Riveted Steel Cage | Material Premium High Carbon and High Chromium Japanese Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.743
Long Description
Bearing Cone; 344A Basic Number; Standard Precision; 1.575" Bore; 0.827" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.827 Inch | 21.006 Millimeter
Bore
1.575 Inch | 40.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


