KOYO
KOYO
352
KOYO KOYO
Description
352 BEARING CUP ; MEDIUM TAPER 2-4" 50.9-101.6
Bearing Cone; 352 Basic Number; Standard Precision; 3.548" Outside Diameter; 29/32" Width; Single Row of Rollers
Part #
352
BDI #
26315469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/352/p/26315469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.32
EAN
0605790359347
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
352
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Round Bore | Rust Preventative Lubricant | Riveted Steel Cage | Material Premium High Carbon and High Chromium Japanese Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.716
Long Description
Bearing Cone; 352 Basic Number; Standard Precision; 3.548" Outside Diameter; 29/32" Width; Single Row of Rollers
Width
0.906 Inch | 23.012 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.548 Inch | 90.119 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh