

TIMKEN
TIMKEN
3525B-2
TIMKEN TIMKEN
Description
3525B-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-7/16" OD 15/16" WD
Bearing Cup; 3525B Basic Number; Standard Precision; 3-7/16" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3525B-20024
BDI #
1337778
Details
226.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3525B-2/p/1337778
Your Price
$ 226.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.4
EAN
0053893127996
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3525B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 3525B Basic Number; Standard Precision; 3-7/16" Outside Diameter; 15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Flange Outside Diameter
3.622 Inch | 91.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh