https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
TIMKEN
TIMKEN
354-2
TIMKEN TIMKEN
Description
354-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.347" OD 0.748" WD
Bearing Cup; 354 Basic Number; Standard Precision; 3.347" Outside Diameter; 0.748" Width; Single Row of Roller
Part #
354-20024
BDI #
1337802
Details
59.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/354-2/p/1337802
Your Price
$ 59.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.18
EAN
0053893010120
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
354
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
354-2
Long Description
Bearing Cup; 354 Basic Number; Standard Precision; 3.347" Outside Diameter; 0.748" Width; Single Row of Roller
Outside Diameter
3.347 Inch | 85.014 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.748 Inch | 18.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

