

TIMKEN
TIMKEN
354A-2
TIMKEN TIMKEN
Description
354A-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.347" OD 11/16" WD
Bearing Cup; 354A Basic Number; Standard Precision; 3.347" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
354A-20024
BDI #
1337806
Details
45.52
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/354A-2/p/1337806
Your Price
$ 45.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.18
EAN
0053893010199
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
354A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
354A-2
Long Description
Bearing Cup; 354A Basic Number; Standard Precision; 3.347" Outside Diameter; 11/16" Width; Single Row of Roller
Width
0.688 Inch | 17.475 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh