NTN
NTN
354A
NTN NTN
Description
354A TAPERED RLR BRG CUP ; SGL 3.3465"X0.6875" STL
Bearing Cup; 354A Basic Number; Standard Precision; 3.347" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
354A
BDI #
17141601
Details
44.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/354A/p/17141601
Your Price
$ 44.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.16
EAN
4547359531350
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
354A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Internal Redesign
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
354A
Long Description
Bearing Cup; 354A Basic Number; Standard Precision; 3.347" Outside Diameter; 11/16" Width; Single Row of Roller
Outside Diameter
3.347 Inch | 85.014 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


