

TIMKEN
TIMKEN
3582-2
TIMKEN TIMKEN
Description
3582-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; 3582 Basic Number; Standard Precision; 1.575" Bore; 1.216" Width; Single Row of Roller
Part #
3582-20024
BDI #
19286988
Details
267.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3582-2/p/19286988
Your Price
$ 267.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.539
EAN
0053893129211
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3582
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3582-2
Long Description
Bearing Cone; 3582 Basic Number; Standard Precision; 1.575" Bore; 1.216" Width; Single Row of Roller
Bore
1.575 Inch | 40.005 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.216 Inch | 30.886 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh