

KOYO
KOYO
359S
KOYO KOYO
Description
359S ; TAPERED ROLLER BEARING
Bearing Cone; 359S Basic Number; Standard Precision; 1-13/16" Bore; 0.854" Width; Single Row of Roller
Part #
359S
BDI #
552909
Details
67.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/359S/p/552909
Your Price
$ 67.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.325
EAN
0605790024214
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
359S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 359S Basic Number; Standard Precision; 1-13/16" Bore; 0.854" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.854 Inch | 21.692 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh