TIMKEN
TIMKEN
362AC-2
TIMKEN TIMKEN
Description
362AC-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4 OD
Bearing Cup; 362AC Basic Number; Standard Precision; 3.74" Outside Diameter; 0.65" Width; Single Row of Roller
Part #
362AC-20024
BDI #
19286957
Details
502.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/362AC-2/p/19286957
Your Price
$ 502.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.301
EAN
0053893012902
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
362AC
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
362AC-2
Long Description
Bearing Cup; 362AC Basic Number; Standard Precision; 3.74" Outside Diameter; 0.65" Width; Single Row of Roller
Outside Diameter
3.74 Inch | 94.996 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


