KOYO
KOYO
36620
KOYO KOYO
Description
36620 ; TAPERED ROLLER BEARING
Bearing Cup; 36620 Basic Number; Standard Precision; 7-5/8" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
36620
BDI #
553058
Details
145.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/36620/p/553058
Your Price
$ 145.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.714
EAN
0605790359354
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
36620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 36620 Basic Number; Standard Precision; 7-5/8" Outside Diameter; 29/32" Width; Single Row of Roller
Width
0.906 Inch | 23.012 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.625 Inch | 193.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


