TIMKEN
TIMKEN
36690-3
TIMKEN TIMKEN
Description
36690 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; 36690 #3 Basic Number; Class 3 Precision; 5-3/4" Bore; 1-1/8" Width; Single Row of Roller
Part #
053893272092
BDI #
1338115
Details
1776.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/36690-3/p/1338115
Your Price
$ 1,776.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.421
EAN
0053893272092
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
36690 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 36690 #3 Basic Number; Class 3 Precision; 5-3/4" Bore; 1-1/8" Width; Single Row of Roller
Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh