SKF
SKF
368-S
SKF SKF
Description
368-S TAPERED ROLLER BEARING
Bearing Cone; 368S Basic Number; Standard Precision; 2-1/32" Bore; 7/8" Width; Single Row of Roller
Part #
368-S
BDI #
1251589
Details
92.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/368-S/p/1251589
Your Price
$ 92.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.36
EAN
0085311067966
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
368S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 368S Basic Number; Standard Precision; 2-1/32" Bore; 7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.031 Inch | 51.587 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


