TIMKEN
TIMKEN
3762-2
TIMKEN TIMKEN
Description
3762-20024 TAPERED ROLLER BEARING CONE ; 4 OD
Bearing Cone; 3762 Basic Number; Standard Precision; 2" Bore; 1.443" Width; Single Row of Roller
Part #
3762-20024
BDI #
1338498
Details
6556.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3762-2/p/1338498
Your Price
$ 6,556.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.641
EAN
0053893130590
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3762
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Large Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 3762 Basic Number; Standard Precision; 2" Bore; 1.443" Width; Single Row of Roller
Width
1.443 Inch | 36.652 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


