SKF
SKF
382 A/Q
SKF SKF
Description
382 A /Q TAPERED ROLLER BEARING ; MED
Bearing Cup; Single Row; 3-7/8" Outside Diameter; 0.702" Width; Standard Precision; 382 Basic Number
Part #
382 A/Q
BDI #
1251787
Details
22.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/382-A-Q/p/1251787
Your Price
$ 22.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
EAN
7316570111200
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Product Detail
Bearing Cup
Product Specification
Single Row; 3-7/8" Outside Diameter; 0.702" Width; Standard Precision; 382 Basic Number
Long Description
Bearing Cup; Single Row; 3-7/8" Outside Diameter; 0.702" Width; Standard Precision; 382 Basic Number

