KOYO
KOYO
3820
KOYO KOYO
Description
3820 BEARING CUP ; MEDIUM TAPER 2-4" 50.9-101.6
Bearing Cup; 3820 Basic Number; Standard Precision; 3-3/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
3820
BDI #
26310308
Details
24.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3820/p/26310308
Your Price
$ 24.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.282
EAN
0605790356957
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3820
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Round Bore | Rust Preventative Lubricant | Riveted Steel Cage | Material Premium High Carbon and High Chromium Japanese Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.621
Long Description
Bearing Cup; 3820 Basic Number; Standard Precision; 3-3/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Width
1.188 Inch | 30.175 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


