

KOYO
KOYO
382A
KOYO KOYO
Description
382A ; TAPERED ROLLER BEARING
Bearing Cup; 382A Basic Number; Standard Precision; 3-13/16" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
382A
BDI #
552917
Details
22.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/382A/p/552917
Your Price
$ 22.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.176
EAN
0605790024917
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
382A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 382A Basic Number; Standard Precision; 3-13/16" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
3.813 Inch | 96.85 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh