

TIMKEN
TIMKEN
382B-2
TIMKEN TIMKEN
Description
382B-20024 TAPERED ROLLER BEARING CUP ; 3-13/16" OD 0.702" WD
Bearing Cup; 382B Basic Number; Standard Precision; 3-13/16" Outside Diameter; 0.702" Width; Single Row of Roller
Part #
382B-20024
BDI #
1338693
Details
160.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/382B-2/p/1338693
Your Price
$ 160.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.24
EAN
0053893018560
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
382B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
382B-2
Long Description
Bearing Cup; 382B Basic Number; Standard Precision; 3-13/16" Outside Diameter; 0.702" Width; Single Row of Roller
Flange Outside Diameter
3.996 Inch | 101.498 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.813 Inch | 96.85 Millimeter
Width
0.702 Inch | 17.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh