https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
TIMKEN
TIMKEN
384D-2
TIMKEN TIMKEN
Description
384D-20081 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE PRECISION 3-15/16" OD
Bearing Double Cup; 384D Basic Number; Standard Precision; 3.937" Outside Diameter; 1-11/16" Width; Double Row of Roller
Part #
384D-20081
BDI #
1338704
Details
320.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/384D-2/p/1338704
Your Price
$ 320.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.584
EAN
0053893019031
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
384D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
384D-2
Long Description
Bearing Double Cup; 384D Basic Number; Standard Precision; 3.937" Outside Diameter; 1-11/16" Width; Double Row of Roller
Outside Diameter
3.937 Inch | 100 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

