https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
TIMKEN
TIMKEN
384DRB-2
TIMKEN TIMKEN
Description
384DRB-20024 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Bearing Double Cup; 384DRB Basic Number; Standard Precision; 4-1/8" Outside Diameter; 1.562" Width; Double Row of Roller
Part #
384DRB-20024
BDI #
1338708
Details
571.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/384DRB-2/p/1338708
Your Price
$ 571.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.765
EAN
0053893019161
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
384DRB
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
With Snap Ring Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
384DRB-2
Long Description
Bearing Double Cup; 384DRB Basic Number; Standard Precision; 4-1/8" Outside Diameter; 1.562" Width; Double Row of Roller
Width
1.562 Inch | 39.675 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

