https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGd5TkRBd016QTVNalV4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlJFTk9Yek13TUhnek1EQXVhbkJufGQ3MjBmZDI3NzU0Y2U0YmY5Y2MzZjJhZmM4ZjQ2ZjBjOTBiNGJmMjk5NGYwNmVmZWJmZTY0ZTFiZmZlZjVmZDE
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGd5TkRBd016QTVNalV4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlJFTk9Yek13TUhnek1EQXVhbkJufGQ3MjBmZDI3NzU0Y2U0YmY5Y2MzZjJhZmM4ZjQ2ZjBjOTBiNGJmMjk5NGYwNmVmZWJmZTY0ZTFiZmZlZjVmZDE
TIMKEN
TIMKEN
385SD-2
TIMKEN TIMKEN
Description
385SD-20000 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD
Bearing Double Cone; 385SD Basic Number; Standard Precision; 2.02" Bore; 3" Width; Double Row of Roller
Part #
385SD-20000
BDI #
1338775
Details
512.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/385SD-2/p/1338775
Your Price
$ 512.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.656
EAN
0053893020563
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
385SD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Square Bore | Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
385SD-2
Long Description
Bearing Double Cone; 385SD Basic Number; Standard Precision; 2.02" Bore; 3" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.02 Inch | 51.308 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

