

TIMKEN
TIMKEN
387-2
TIMKEN TIMKEN
Description
387-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 0.864" WD
Bearing Cone; 387 Basic Number; Standard Precision; 2-1/4" Bore; 0.864" Width; Single Row of Roller
Part #
387-20024
BDI #
1338795
Details
84.09
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/387-2/p/1338795
Your Price
$ 84.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.432
EAN
0053893021300
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
387
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 387 Basic Number; Standard Precision; 2-1/4" Bore; 0.864" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Width
0.864 Inch | 21.946 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh