

TIMKEN
TIMKEN
389A-2
TIMKEN TIMKEN
Description
389A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 0.864" WD
Bearing Cone; 389A Basic Number; Standard Precision; 2-1/8" Bore; 0.864" Width; Single Row of Roller
Part #
389A-20024
BDI #
1338968
Details
111.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/389A-2/p/1338968
Your Price
$ 111.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.459
EAN
0053893023861
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
389A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
389A-2
Long Description
Bearing Cone; 389A Basic Number; Standard Precision; 2-1/8" Bore; 0.864" Width; Single Row of Roller
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.864 Inch | 21.946 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh