TIMKEN
TIMKEN
39225DE-2
TIMKEN TIMKEN
Description
39225DE-2 TPD RLR BEARING CONE ; NON-RETURNABLE DOUBLE ROW <4 OD
Bearing Double Cone; 39225DE Basic Number; Standard Precision; 2-1/4" Bore; 4" Width; Double Row of Roller
Part #
39225DE-40287
BDI #
1339061
Details
881.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39225DE-2/p/1339061
Your Price
$ 881.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.008
EAN
0053893277721
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
39225DE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39225DE-2
Long Description
Bearing Double Cone; 39225DE Basic Number; Standard Precision; 2-1/4" Bore; 4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Width
4 Inch | 101.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh