TIMKEN
TIMKEN
39252X-2
TIMKEN TIMKEN
Description
39252X-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Bearing Cone; 39252X Basic Number; Standard Precision; 2.52" Bore; 0.866" Width; Single Row of Roller
Part #
39252X-2
BDI #
1339099
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39252X-2/p/1339099
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.485
EAN
0053893278384
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
39252X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39252X-2
Long Description
Bearing Cone; 39252X Basic Number; Standard Precision; 2.52" Bore; 0.866" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.52 Inch | 64.008 Millimeter
Width
0.866 Inch | 21.996 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


