TIMKEN
TIMKEN
393C-2
TIMKEN TIMKEN
Description
393C-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 393C Basic Number; Standard Precision; 4.468" Outside Diameter; 0.806" Width; Single Row of Roller
Part #
393C-20024
BDI #
19287016
Details
726.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/393C-2/p/19287016
Your Price
$ 726.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.39
EAN
0053893025438
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
393C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
393C-2
Long Description
Bearing Cup; 393C Basic Number; Standard Precision; 4.468" Outside Diameter; 0.806" Width; Single Row of Roller
Outside Diameter
4.468 Inch | 113.487 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.806 Inch | 20.472 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


