TIMKEN
TIMKEN
39422-20027
TIMKEN TIMKEN
Description
39422-20027 TAPERED ROLLER BEARING, SINGLE CUP (SMARTCATALOG)
Bearing Cup; 39422 Basic Number; Standard Precision; 4-7/32" Outside Diameter; 0.835" Width; Single Row Row of Roller
Part #
39422-20027
BDI #
28700958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39422-20027/p/28700958
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
053893278841
Weight / US pound
0.63
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
39422
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.62
Long Description
Bearing Cup; 39422 Basic Number; Standard Precision; 4-7/32" Outside Diameter; 0.835" Width; Single Row Row of Roller
Outside Diameter
4.219 Inch | 107.163 Millimeter
Width
0.835 Inch | 21.209 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


