SKF
								SKF
							
						
					395-A VP
				 
				SKF SKF
Description
						
                            
								395-A VP TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 395A Basic Number; Standard Precision; 2-5/8" Bore; 0.866" Width; Single Row of Roller
                         	Part #
	                    
	                      	395-A VP
							BDI #
						
	                      	1251949
							
						
Details
                    
                        124.44
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/395-A-VP/p/1251949
						
		
		
		
				Your Price
				
						
							$ 124.44 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171527
					Weight / Kilogram
				0.519
					EAN
				0085311049283
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Cone
			Basic Number
				
					395A
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.80
			Noun
				
					Cone
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.skf.com
			Long Description
				
					Bearing Cone; 395A Basic Number; Standard Precision; 2-5/8" Bore; 0.866" Width; Single Row of Roller
			Width
				
					0.866 Inch | 21.996 Millimeter
			Bore
				
					2.625 Inch | 66.675 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			Outside Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

