RBC BEARINGS
RBC BEARINGS
39585
RBC BEARINGS RBC BEARINGS
Description
39585 TYSON TAPERED ROLLER BEARING
Bearing Cone; 39585 Basic Number; Standard Precision; 2-1/2" Bore; 1-3/16" Width; Single Row of Roller
Part #
39585
BDI #
797773
Details
141.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39585/p/797773
Your Price
$ 141.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.885
EAN
0637400533304
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
39585
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 39585 Basic Number; Standard Precision; 2-1/2" Bore; 1-3/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh