TIMKEN
TIMKEN
3959-2
TIMKEN TIMKEN
Description
3959 ; TAPERED ROLLER BRG CONE
Bearing Cone; 3959 Basic Number; Standard Precision; 2-1/16" Bore; 1.433" Width; Single Row of Roller
Part #
053893136394
BDI #
1339300
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3959-2/p/1339300
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.241
EAN
0053893136394
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3959
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 3959 Basic Number; Standard Precision; 2-1/16" Bore; 1.433" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Width
1.433 Inch | 36.398 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


