NTN
NTN
395CS
NTN NTN
Description
395CS TAPERED RLR BRG CONE ; 2.625"X0.923"
Bearing Cone; 395CS Basic Number; Standard Precision; 2-5/8" Bore; 0.923" Width; Single Row of Roller
Part #
395CS
BDI #
17141846
Details
125.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/395CS/p/17141846
Your Price
$ 125.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.585
EAN
4547359532845
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
395CS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Special Radial Clearance
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
395CS
Long Description
Bearing Cone; 395CS Basic Number; Standard Precision; 2-5/8" Bore; 0.923" Width; Single Row of Roller
Width
0.923 Inch | 23.444 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


