TIMKEN
TIMKEN
395S-2
TIMKEN TIMKEN
Description
395S-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-5/8" BORE 0.866" WD
Bearing Cone; 395S Basic Number; Standard Precision; 2-5/8" Bore; 0.866" Width; Single Row of Roller
Part #
395S-20024
BDI #
1339334
Details
100.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/395S-2/p/1339334
Your Price
$ 100.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.525
EAN
0053893027456
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
395S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
395S-2
Long Description
Bearing Cone; 395S Basic Number; Standard Precision; 2-5/8" Bore; 0.866" Width; Single Row of Roller
Width
0.866 Inch | 21.996 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


