TIMKEN
TIMKEN
3982-3
TIMKEN TIMKEN
Description
3982-30000 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Bearing Cone; 3982 #3 Basic Number; Class 3 Precision; 2-1/2" Bore; 1.183" Width; Single Row of Roller
Part #
3982-30000
BDI #
1339470
Details
1256.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3982-3/p/1339470
Your Price
$ 1,256.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.731
EAN
0053893137605
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
3982 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 3982 #3 Basic Number; Class 3 Precision; 2-1/2" Bore; 1.183" Width; Single Row of Roller
Bore
2.5 Inch | 63.5 Millimeter
Width
1.183 Inch | 30.048 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


