RBC BEARINGS
RBC BEARINGS
3992
RBC BEARINGS RBC BEARINGS
Description
3992 TYSON TAPERED ROLLER BEARING ; POR
Bearing Cone; 3992 Basic Number; Standard Precision; 2-5/8" Bore; 1.151" Width; Single Row of Roller
Part #
3992
BDI #
797751
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3992/p/797751
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.69
EAN
0637400533359
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3992
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 3992 Basic Number; Standard Precision; 2-5/8" Bore; 1.151" Width; Single Row of Roller
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.151 Inch | 29.235 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


