NTN
NTN
3994
NTN NTN
Description
3994 TAPERED RLR BRG CONE ; 2.625"X1.183"
Bearing Cone; 3994 Basic Number; Standard Precision; 2-5/8" Bore; 1.183" Width; Single Row of Roller
Part #
3994
BDI #
17142525
Details
87.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3994/p/17142525
Your Price
$ 87.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.715
EAN
4547359533118
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3994
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 3994 Basic Number; Standard Precision; 2-5/8" Bore; 1.183" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.183 Inch | 30.048 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


