TIMKEN
TIMKEN
418-3
TIMKEN TIMKEN
Description
418-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW PRECISION
Bearing Cone; 418 #3 Basic Number; Class 3 Precision; 1-1/2" Bore; 1.145" Width; Single Row of Roller
Part #
418-3
BDI #
1342561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/418-3/p/1342561
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.52
EAN
0053893031286
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
418 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 418 #3 Basic Number; Class 3 Precision; 1-1/2" Bore; 1.145" Width; Single Row of Roller
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.145 Inch | 29.083 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


