https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
                
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
                
					
						
									TIMKEN
								TIMKEN
							
						
					421417-2
				 
				TIMKEN TIMKEN
Description
						
                            
								421417-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Bearing Cup; 421417 Basic Number; Standard Precision; 14.173" Outside Diameter; 2-1/2" Width; Single Row of Roller
                         	Part #
	                    
	                      	421417-20024
							BDI #
						
	                      	1342581
							
						
Details
                    
                        5283.36
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/421417-2/p/1342581
						
		
		
		
				Your Price
				
						
							$ 5,283.36 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171529
					Weight / Kilogram
				10.68
					EAN
				0053893612126
					Product Group - BDI
				B04336
					Precision Class
				
					Standard
			Component
				
					Cup
			Basic Number
				
					421417
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.40
			Noun
				
					Cup
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					421417-2
			Long Description
				
					Bearing Cup; 421417 Basic Number; Standard Precision; 14.173" Outside Diameter; 2-1/2" Width; Single Row of Roller
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			Bore
				
					0 Inch | 0 Millimeter
			Outside Diameter
				
					14.173 Inch | 359.994 Millimeter
			Width
				
					2.5 Inch | 63.5 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
