TIMKEN
TIMKEN
42368-3
TIMKEN TIMKEN
Description
42368-3 TAPERED ROLLER BRG CONE
Bearing Cone; 42368 #3 Basic Number; Class 3 Precision; 3-11/16" Bore; 1-9/64" Width; Single Row of Roller
Part #
42368-30000
BDI #
1342655
Details
1195.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42368-3/p/1342655
Your Price
$ 1,195.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.217
EAN
0053893284934
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
42368 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 42368 #3 Basic Number; Class 3 Precision; 3-11/16" Bore; 1-9/64" Width; Single Row of Roller
Bore
3.688 Inch | 93.675 Millimeter
Width
1.141 Inch | 28.981 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


