

TIMKEN
TIMKEN
42587D-3
TIMKEN TIMKEN
Description
42587D PREC 3 ; TAPERED ROLLER BRG DBL CUP
Bearing Double Cup; 42587D #3 Basic Number; Class 3 Precision; 5-7/8" Outside Diameter; 2-1/16" Width; Double Row of Roller
Part #
053893287089
BDI #
1342758
Details
1459.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42587D-3/p/1342758
Your Price
$ 1,459.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.609
EAN
0053893287089
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
42587D #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 42587D #3 Basic Number; Class 3 Precision; 5-7/8" Outside Diameter; 2-1/16" Width; Double Row of Roller
Width
2.063 Inch | 52.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh