

TIMKEN
TIMKEN
42686-2
TIMKEN TIMKEN
Description
42686-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 4 OD
Bearing Cone; 42686 Basic Number; Standard Precision; 2.952" Bore; 1.221" Width; Single Row of Roller
Part #
42686-20024
BDI #
19287035
Details
667.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42686-2/p/19287035
Your Price
$ 667.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.004
EAN
0053893287676
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
42686
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42686-2
Long Description
Bearing Cone; 42686 Basic Number; Standard Precision; 2.952" Bore; 1.221" Width; Single Row of Roller
Width
1.221 Inch | 31.013 Millimeter
Bore
2.952 Inch | 74.981 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh