

TIMKEN
TIMKEN
42687-2
TIMKEN TIMKEN
Description
42687-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1.221" WD
Bearing Cone; 42687 Basic Number; Standard Precision; 3" Bore; 1.221" Width; Single Row of Roller
Part #
42687-20024
BDI #
1342785
Details
161.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42687-2/p/1342785
Your Price
$ 161.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.952
EAN
0053893287690
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
42687
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42687-2
Long Description
Bearing Cone; 42687 Basic Number; Standard Precision; 3" Bore; 1.221" Width; Single Row of Roller
Bore
3 Inch | 76.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.221 Inch | 31.013 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh