TIMKEN
TIMKEN
42687-3
TIMKEN TIMKEN
Description
42687-3 TAPERED ROLLER BRG CONE
Bearing Cone; 42687 #3 Basic Number; Class 3 Precision; 3" Bore; 1.221" Width; Single Row of Roller
Part #
42687-30000
BDI #
1342787
Details
1047.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42687-3/p/1342787
Your Price
$ 1,047.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.016
EAN
0053893287720
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
42687 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 42687 #3 Basic Number; Class 3 Precision; 3" Bore; 1.221" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.221 Inch | 31.013 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


