

TIMKEN
TIMKEN
43112-2
TIMKEN TIMKEN
Description
43112-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/8" BORE 0.948" WD
Bearing Cone; 43112 Basic Number; Standard Precision; 1-1/8" Bore; 0.948" Width; Single Row of Roller
Part #
43112-70000
BDI #
1342847
Details
138.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/43112-2/p/1342847
Your Price
$ 138.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.386
EAN
0053893288307
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
43112
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
43112-2
Long Description
Bearing Cone; 43112 Basic Number; Standard Precision; 1-1/8" Bore; 0.948" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Width
0.948 Inch | 24.079 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh