

TIMKEN
TIMKEN
431575-3
TIMKEN TIMKEN
Description
431575 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; 431575 #3 Basic Number; Class 3 Precision; 15-3/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Part #
053893615417
BDI #
1342890
Details
13299.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/431575-3/p/1342890
Your Price
$ 13,299.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
15.989
EAN
0053893615417
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
431575 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 431575 #3 Basic Number; Class 3 Precision; 15-3/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Outside Diameter
15.75 Inch | 400.05 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh