

TIMKEN
TIMKEN
4320-2
TIMKEN TIMKEN
Description
4320-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE ROW 4 OD
Bearing Cup; 4320 Basic Number; Standard Precision; 3-31/64" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
4320-20024
BDI #
1342895
Details
164.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4320-2/p/1342895
Your Price
$ 164.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.414
EAN
0053893140315
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
4320
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4320-2
Long Description
Bearing Cup; 4320 Basic Number; Standard Precision; 3-31/64" Outside Diameter; 1-5/16" Width; Single Row of Roller
Outside Diameter
3.484 Inch | 88.494 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh