

TIMKEN
TIMKEN
43326-2
TIMKEN TIMKEN
Description
43326-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE ROW 4 OD
Bearing Cup; 43326 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
43326-20024
BDI #
1342933
Details
438.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/43326-2/p/1342933
Your Price
$ 438.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.273
EAN
0053893289731
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
43326
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
43326-2
Long Description
Bearing Cup; 43326 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 11/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh